Zoro Homepage

Screw Thread Micrometer, Flat Anvil

  • Mfr # 3281-2

  • Zoro # G6300791


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Operation
Mechanical
Features
Measures Pitch Diameter of Screw Threads, Non-rotating Spindle
Includes
60° Setting Standards
Spindle
Non-Rotating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3281-2
Zoro #
G6300791
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.315 in
Spindle Size
0.315 in
Spindle Diameter
0.315 in
Dimension Type
Inch
Spindle Diameter1
0.315 in

Details

Item
Screw Thread Micrometer
Resolution
0.001"
Range
1 to 2"
Operation
Mechanical
Features
Measures Pitch Diameter of Screw Threads, Non-rotating Spindle
Includes
60° Setting Standards
Spindle
Non-Rotating
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
SPC Output
No
Rotating Spindle (Yes/No)
No
Spindle Material
Steel
Anvil Material
Steel
Long Form Calibration Certificate
No
IP Rating
Not Rated
Minimum Measurement - Inch
1 in
Operation Type
Mechanical
Accuracy
+/-512 micronin to +/-827 micronin
Thimble Type
Ratchet
Anvil Shape
Screw Thread, Not Included
Maximum Measurement - Inch
2 in
Rotating Spindle
No
Inches Measured - Maximum
2 in
Inches Measured - Minimum
1 in
Included Certification
Not Included

Description

Mechanical Screw Thread Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-512 micronin to +/-827 micronin, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Screw Thread, Not Included, Anvil Size 0.315 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Included Certification Not Included, Lock Nut Type Lock Nut, Maximum Measurement - Inch 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.