Zoro Homepage

Screw Thread Micrometer, Flat Anvil

  • Mfr # 3281-8

  • Zoro # G6873671


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Operation
Mechanical
Features
Measures Pitch Diameter of Screw Threads, Non-rotating Spindle
Includes
60° Setting Standards
Spindle
Non-Rotating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3281-8
Zoro #
G6873671
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.315 in
Anvil Size
0.315 in
Dimension Type
Inch
Spindle Diameter
0.315 in
Spindle Diameter1
0.315 in

Details

Item
Screw Thread Micrometer
Resolution
0.001"
Range
7 to 8"
Operation
Mechanical
Features
Measures Pitch Diameter of Screw Threads, Non-rotating Spindle
Includes
60° Setting Standards
Spindle
Non-Rotating
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Spindle Material
Steel
Rotating Spindle (Yes/No)
No
SPC Output
No
Anvil Material
Steel
Long Form Calibration Certificate
No
IP Rating
Not Rated
Operation Type
Mechanical
Thimble Type
Ratchet
Accuracy
+/-906 uin to 1102 uin
Anvil Shape
Screw Thread, Not Included
Maximum Measurement - Inch
8 in
Minimum Measurement - Inch
7 in
Rotating Spindle
No
Included Certification
Not Included
Inches Measured - Minimum
7 in
Inches Measured - Maximum
8 in

Description

Mechanical Screw Thread Micrometer, Range 7 in to 8 in, Resolution 0.001 in, Accuracy +/-906 uin to 1102 uin, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Screw Thread, Not Included, Anvil Size 0.315 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Included Certification Not Included, Lock Nut Type Lock Nut, Maximum Measurement - Inch 8 in, Minimum Measurement - Inch 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.