Zoro Homepage

Screw Thread Micrometer, Flat Anvil

  • Mfr # 3581-75E

  • Zoro # G6261783


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Measure pitch diameter of screw threads, Automatic Power Off, Non Rotating Spindle
Includes
(1) Battey (SR44/LR44), 60° Setting Standards
Spindle
Non-Rotating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3581-75E
Zoro #
G6261783
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.315 in
Spindle Size
0.315 in
Battery Size
LR44, SR44
Dimension Type
Inch/Metric
Spindle Diameter
0.315 in
Spindle Diameter1
0.315 in
Jaw Depth
1.969 in

Details

Item
Screw Thread Micrometer
Resolution
0.00005"/0.001mm
Range
2 to 3"
Operation
Electronic
Features
Measure pitch diameter of screw threads, Automatic Power Off, Non Rotating Spindle
Includes
(1) Battey (SR44/LR44), 60° Setting Standards
Spindle
Non-Rotating
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Anvil Material
Steel
SPC Output
Yes
Spindle Material
Steel
Rotating Spindle (Yes/No)
No
Long Form Calibration Certificate
No
IP Rating
Not Rated
Minimum Measurement - Inch
2 in
Minimum Measurement - mm
50 mm
Maximum Measurement - mm
75 mm
Accuracy
+/- 670 micronin, +/- 906 micronin
Maximum Measurement - Inch
3 in
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Operation Type
Digital
Anvil Shape
Flat
Display Type
LCD
Data Output Type
Cabled, Wireless
Coolant Resistant
No
Thimble Type
Ratchet
Includes Battery
Yes
Inches Measured - Maximum
3 in
Inches Measured - Minimum
2 in
Spindle Shape
Flat
Rotating Spindle
No
Millimeters Measured - Minimum
50 mm
Millimeters Measured - Maximum
75 mm

Description

Digital Screw Thread Micrometer, Range 2 in to 3 in, 50 to 75 mm, Resolution 0.00005 in, Accuracy +/- 670 micronin, +/- 906 micronin, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.315 in, Coolant Resistant No, Dimension Type Inch/Metric, Jaw Depth 1.969 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Steel, Battery Size LR44, SR44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.