Scriber, 5-45/64" Overall Length, Steel
Mfr # 7232
Zoro # G6274313
product price: $10.15
/eaKey Features
Point Type
Carbide
Magnet End
No
Overall Length (In.)
5 45/64 in
Handle Material
Steel
Tip Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7232
Zoro #
G6274313
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
5 45/64 in
Handle Dia. (In.)
15/64 in
Handle Diameter
1/4 in
Overall Length
5 11/16 in
Details
Item
Scriber
Point Type
Carbide
Magnet End
No
Handle Material
Steel
Tip Material
Carbide
Head
Round
Finish
Zinc Plated
Handle
Solid
Replaceable Tip
No
Threaded Points
No
Product Type
Scriber
Removable Tip
Permanent Tip
Magnetic Tip
Nonmagnetic
Threaded Tip
Non-Threaded Tip
Description
Scriber, Handle Material Steel, Magnetic Tip Nonmagnetic, Removable Tip Permanent Tip, Threaded Tip Non-Threaded Tip, Tip Material Carbide, Overall Length 5 11/16 in, Finish Zinc Plated, Handle Diameter 1/4 in, Product Type Scriber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.