Zoro Homepage

Setting Ring, 1-13/16" dia.

  • Mfr # 6313-1D8

  • Zoro # G2550760


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Type
Inside Micrometer Accessory Setting Standard
Application
Manufacturing, Metal Working, Quality Control
Dia. (In.)
1.8mm
For Use With
Zero Setting Micrometers
Inside Diameter
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6313-1D8
Zoro #
G2550760
UPC #
-
Country of Origin
China

Dimensions

Dia. (In.)
1.8mm
Inside Diameter
1.8 in
Thickness
0.787 in
Outside Diameter
3.346 in
Dimension Type
Inch

Details

Item
Micrometer Setting Ring
Type
Inside Micrometer Accessory Setting Standard
Application
Manufacturing, Metal Working, Quality Control
For Use With
Zero Setting Micrometers
Accuracy
+/-0.00014 in

Description

Micrometer Setting Ring, Accuracy +/-0.00014 in, Dimension Type Inch, Inside Diameter 1.8 in, Outside Diameter 3.346 in, Thickness 0.787 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.