Zoro Homepage

Setting Ring, 15/32" dia.

  • Mfr # 6313-15H32

  • Zoro # G2550508


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Type
Inside Micrometer Accessory Setting Standard
Dia. (In.)
15/32
For Use With
Zero Setting Micrometers
Application
Manufacturing, Metal Working, Quality Control
Inside Diameter
0.469 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6313-15H32
Zoro #
G2550508
UPC #
-
Country of Origin
China

Dimensions

Dia. (In.)
15/32
Inside Diameter
0.469 in
Dimension Type
Inch
Thickness
0.394 in
Outside Diameter
1.496 in

Details

Item
Micrometer Setting Ring
Type
Inside Micrometer Accessory Setting Standard
For Use With
Zero Setting Micrometers
Application
Manufacturing, Metal Working, Quality Control
Accuracy
+/-0.00010 in

Description

Micrometer Setting Ring, Accuracy +/-0.00010 in, Dimension Type Inch, Inside Diameter 0.469 in, Outside Diameter 1.496 in, Thickness 0.394 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.