Setting Ring, 19/32" dia.
Mfr # 6313-19H32
Zoro # G2550541
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Type
Inside Micrometer Accessory Setting Standard
Application
Manufacturing, Metal Working, Quality Control
For Use With
Zero Setting Micrometers
Dia. (In.)
19/32
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6313-19H32
Zoro #
G2550541
UPC #
-
Country of Origin
China
Dimensions
Dia. (In.)
19/32
Dimension Type
Inch
Thickness
0.472 in
Inside Diameter
0.594 in
Outside Diameter
1.772 in
Details
Item
Micrometer Setting Ring
Type
Inside Micrometer Accessory Setting Standard
Application
Manufacturing, Metal Working, Quality Control
For Use With
Zero Setting Micrometers
Accuracy
+/-0.00010 in
Description
Micrometer Setting Ring, Accuracy +/-0.00010 in, Dimension Type Inch, Inside Diameter 0.594 in, Outside Diameter 1.772 in, Thickness 0.472 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.