Zoro Homepage

Setting Ring, 3/4" dia.

  • Mfr # 6313-3H4

  • Zoro # G2550471


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Type
Inside Micrometer Accessory Setting Standard
Dia. (In.)
3/4
Application
Manufacturing, Metal Working, Quality Control
For Use With
Zero Setting Micrometers
Accuracy
+/-0.00012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6313-3H4
Zoro #
G2550471
UPC #
-
Country of Origin
China

Dimensions

Dia. (In.)
3/4
Dimension Type
Inch
Inside Diameter
0.75 in
Thickness
0.472 in
Outside Diameter
1.772 in

Details

Item
Micrometer Setting Ring
Type
Inside Micrometer Accessory Setting Standard
Application
Manufacturing, Metal Working, Quality Control
For Use With
Zero Setting Micrometers
Accuracy
+/-0.00012 in

Description

Micrometer Setting Ring, Accuracy +/-0.00012 in, Dimension Type Inch, Inside Diameter 0.75 in, Outside Diameter 1.772 in, Thickness 0.472 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.