Setting Ring
Mfr # 6313-14
Zoro # G916484557
product price: $8,729.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
14 in
Thickness
1.654 in
Outside Diameter
18.504 in
Accuracy
+/-0.00039in
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6313-14
Zoro #
G916484557
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
14 in
Thickness
1.654 in
Outside Diameter
18.504 in
Dimension Type
Inch
Details
Item
Setting Ring
Accuracy
+/-0.00039in
Description
Setting Ring, Accuracy +/-0.00039in, Dimension Type Inch, Outside Diameter 18.504 in, Thickness 1.654 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.