Zoro Homepage

Setting Ring

  • Mfr # 6313-16

  • Zoro # G716484528


product price: $10,579.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.00039in
Outside Diameter
20.079 in
Thickness
1.654 in
Dimension Type
Inch
Inside Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6313-16
Zoro #
G716484528
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
20.079 in
Thickness
1.654 in
Dimension Type
Inch
Inside Diameter
16 in

Details

Accuracy
+/-0.00039in
Item
Setting Ring

Description

Setting Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.