Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Setting Ring, 7/32" dia.

  • Mfr # 6313-7H32

  • Zoro # G2550313


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Type
Inside Micrometer Accessory Setting Standard
For Use With
Zero Setting Micrometers
Application
Manufacturing, Metal Working, Quality Control
Dia. (In.)
7/32
Thickness
0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6313-7H32
Zoro #
G2550313
UPC #
-
Country of Origin
China

Dimensions

Dia. (In.)
7/32
Thickness
0.315 in
Outside Diameter
1.26 in
Inside Diameter
0.219 in
Dimension Type
Inch

Details

Item
Micrometer Setting Ring
Type
Inside Micrometer Accessory Setting Standard
For Use With
Zero Setting Micrometers
Application
Manufacturing, Metal Working, Quality Control
Accuracy
+/-0.00008 in

Description

Micrometer Setting Ring, Accuracy +/-0.00008 in, Dimension Type Inch, Inside Diameter 0.219 in, Outside Diameter 1.26 in, Thickness 0.315 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.