Zoro Homepage
This item is Discontinued.
Insize Setting Ring, 9/16" dia. 6313-0D591

Setting Ring, 9/16" dia. (Discontinued)

  • Mfr # 6313-0D591
  • Zoro # G6530933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6313-0D591
Zoro #
G6530933
UPC #
-
Country of Origin
China

Dimensions

Dia. (In.)
.591mm
Dimension Type
Inch
Inside Diameter
0.594 in
Outside Diameter
0.591 in

Details

Item
Micrometer Setting Ring
Type
Inside Micrometer Accessory Setting Standard
For Use With
Zero Setting Micrometers
Application
Manufacturing, Metal Working, Quality Control
Accuracy
0.00002 in

Description

Micrometer Setting Ring, Accuracy 0.00002 in, Dimension Type Inch, Inside Diameter 0.594 in, Outside Diameter 0.591 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.