Zoro Homepage

Setting Starnard

  • Mfr # 3281-SPE5

  • Zoro # G116114278


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Included Lengths
5in
Rod Style
Plain Rod
Length
5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3281-SPE5
Zoro #
G116114278
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Included Lengths
5in
Length
5in

Details

Item
Setting Starnard
Rod Style
Plain Rod

Description

Setting Starnard, Accuracy Not Applicable, Diameter Not Applicable, Dimension Type Inch, Included Lengths 5in, Length 5in, Rod Style Plain Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.