Zoro Homepage

Sheet Metal Micrometer, Flat Anvil

  • Mfr # 3239-13S

  • Zoro # G6283483


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
0 to 1"
Operation
Mechanical
Features
Deep Frame Suitable for Sheet Metal, Paper and Plastic, Carbide Measuring Faces
Includes
Fitted case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3239-13S
Zoro #
G6283483
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.256 in
Spindle Size
0.256 in
Dimension Type
Inch
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Sheet Metal Micrometer
Resolution
0.0001"
Range
0 to 1"
Operation
Mechanical
Features
Deep Frame Suitable for Sheet Metal, Paper and Plastic, Carbide Measuring Faces
Includes
Fitted case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Anvil Material
Carbide
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
SPC Output
No
IP Rating
Not Rated
Long Form Calibration Certificate
No
Accuracy
0.00028 in
Anvil Shape
Flat
Thimble Type
Ratchet
Case Type
Fitted
Operation Type
Mechanical
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
1 in
Case Included
Yes
Rotating Spindle
Yes
Inches Measured - Maximum
1 in
Included Certification
Not Included
Inches Measured - Minimum
0 in

Description

Mechanical Sheet Metal Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy 0.00028 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Fitted, Features Carbide Measuring Faces, Used As Go/No-Go Gage, Included Certification Not Included, Includes Fitted Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.