Zoro Homepage

Shell Type Point

  • Mfr # 6282-0201

  • Zoro # G2548889


product price: $9.99
/ea

Key Features

Type
Indicator
For Use With
Dial Test Indicator
Application
Manufacturing, Metal Working, Quality Control
Contact Point Shape
Curved
Contact Point Thread Size
#4-48UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6282-0201
Zoro #
G2548889
UPC #
-
Country of Origin
China

Dimensions

Contact Point Thread Size
#4-48UNF
Contact Point Tip Length
5/32 in
Contact Point Tip Diameter
3/16 in
Overall Length
0.156 in
Stem Dia.
0.197 in
Stem Thread Size
#4-48 UNF
Stem Diameter
0.197 in

Details

Item
Radius Contact Point
Type
Indicator
For Use With
Dial Test Indicator
Application
Manufacturing, Metal Working, Quality Control
Contact Point Shape
Curved
Number of Pieces
1
Contact Point Material
Steel
Case Type
Case
Includes Case
Yes
Compatible with Manufacturer Model No.
2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837
Product Type
Point

Description

Radius Contact Point, Case Type Case, Compatible with Brand and Series Not Applicable, Compatible with Manufacturer Model No. 2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837, Contact Point Material Steel, Contact Point Shape Curved, Contact Point Thread Size #4-48UNF, For Use With Dial Test Indicator, Includes Not Applicable, Includes Case Yes, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.