Zoro Homepage

Spc Cable For Roughness Tester

  • Mfr # ISR-C300-SPC

  • Zoro # G716119086


product price: $21.39
/ea

Key Features

For Use With
Roughness Tester (Separable Type)
Includes Software
No
IP Rating
Not Rated
Product Type
Spc Cable
Compatible Output Devices
Insize ISR-C002-PRINTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISR-C300-SPC
Zoro #
G716119086
UPC #
-
Country of Origin
China

Dimensions

Cable Length
120 in

Details

For Use With
Roughness Tester (Separable Type)
Item
Spc Cable For Roughness Tester
Includes Software
No
IP Rating
Not Rated
Product Type
Spc Cable
Compatible Output Devices
Insize ISR-C002-PRINTER
For Instrument manufacturer Model Number
Insize ISR-C300
Output End Connection Type
Mini USB
Brand and Series
INSIZE
Instrument Connection Type
Micro USB

Description

Spc Cable For Roughness Tester, Brand and Series INSIZE, Cable Length 120 in, For Instrument manufacturer Model Number Insize ISR-C300, For Use With Roughness Tester (Separable Type), Instrument Connection Type Micro USB, Output End Connection Type Mini USB, Includes Not Applicable, Includes Software No, Compatible Output Devices Insize ISR-C002-PRINTER, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.