Zoro Homepage

Spherical Micrometer, Spherical Anvil

  • Mfr # 3260-3

  • Zoro # G6282908


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
2 to 3"
Operation
Mechanical
Features
Measure Wall Thickness of Tubes, Carbide Measuring Faces
Includes
Setting Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3260-3
Zoro #
G6282908
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.256 in
Anvil Size
0.256 in
Dimension Type
Inch
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Tube Micrometer
Resolution
0.0001"
Range
2 to 3"
Operation
Mechanical
Features
Measure Wall Thickness of Tubes, Carbide Measuring Faces
Includes
Setting Standards
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lock Nut
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Spindle Material
Steel
SPC Output
No
Long Form Calibration Certificate
No
IP Rating
Not Rated
Case Included
Yes
Minimum Measurement - Inch
2 in
Accuracy
0.00020 in
Operation Type
Mechanical
Anvil Shape
Spherical
Thimble Type
Ratchet
Case Type
Plastic
Maximum Measurement - Inch
3 in
Rotating Spindle
Yes
Inches Measured - Minimum
2 in
Inches Measured - Maximum
3 in
Included Certification
Not Included

Description

Mechanical Spherical Micrometer, Range 2 in to 3 in, Resolution 0.0001 in, Accuracy 0.00020 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Spherical, Anvil Size 0.256 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Carbide Measuring Faces, Measure Wall Thickness Of Tubes, Included Certification Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.