Zoro Homepage
This item is Discontinued.
Insize Spindle Electronic Micrometer, Lock Nut 3631-75

Spindle Electronic Micrometer, Lock Nut (Discontinued)

  • Mfr # 3631-75
  • Zoro # G6315169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3631-75
Zoro #
G6315169
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Inch/Metric
Battery Size
CR2032

Details

Item
Outside Micrometer
Resolution
0.00005"/0.001mm
Range
2 to 3"/50 to 75mm
Operation
Electronic
Features
Non-Rotating Spindle, Carbide Measuring Faces, Quick Measurement
Includes
CR2032 Battery
Spindle
Non-Rotating
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
No
Anvil Material
Carbide
Spindle Material
Steel
SPC Output
Yes
IP Rating
Not Rated
Includes Battery
Yes
Anvil Shape
Flat
Spindle Shape
Flat
Maximum Measurement - mm
75 mm
Maximum Measurement - Inch
3 in
Thimble Type
Ratchet
Display Type
Non-Rotating LCD
Data Output Type
Cable
Minimum Measurement - Inch
2 in
Minimum Measurement - mm
50 mm
Operation Type
Digital

Description

Digital Outside Micrometer, Range 2 in to 3 in, 50 to 75 mm, Resolution 0.00005 in/0.001 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size CR2032, Display Type Non-Rotating LCD, Includes Battery Yes, Lock Nut Type Lock Nut, Maximum Measurement - Inch 3 in, Maximum Measurement - mm 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.