Zoro Homepage

Spindle Micrometer, Flat Anvil, Mechanical

  • Mfr # 3280-1

  • Zoro # G6319509


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
0 to 1"
Operation
Mechanical
Features
Non Rotating Spindle
Includes
(7) Anvil/Spindle Tip Pairs, Setting Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3280-1
Zoro #
G6319509
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.256 in
Spindle Size
0.256 in
Spindle Diameter
0.256 in
Dimension Type
Inch
Spindle Diameter1
0.256 in

Details

Item
Universal Micrometer
Resolution
0.0001"
Range
0 to 1"
Operation
Mechanical
Features
Non Rotating Spindle
Includes
(7) Anvil/Spindle Tip Pairs, Setting Standards
Spindle
Non-Rotating
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Anvil Material
Steel
Spindle Material
Steel
SPC Output
No
Rotating Spindle (Yes/No)
No
Long Form Calibration Certificate
No
IP Rating
Not Rated
Thimble Type
Ratchet
Operation Type
Mechanical
Minimum Measurement - Inch
0 in
Anvil Shape
Flat
Accuracy
0.00016 in
Maximum Measurement - Inch
1 in
Inches Measured - Maximum
1 in
Included Certification
Not Included
Rotating Spindle
No
Inches Measured - Minimum
0 in

Description

Mechanical Universal Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy 0.00016 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Included Certification Not Included, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) No, Spindle Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.