Zoro Homepage

Spindle Universal Micrometer, Lock Nut

  • Mfr # 3280-2

  • Zoro # G6287123


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
1 to 2"
Features
Non-Rotating Spindle
Includes
(7) Anvil/Spindle Tip Pairs, Setting Standards
Spindle
Non-Rotating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3280-2
Zoro #
G6287123
UPC #
-
Country of Origin
China

Dimensions

Spindle Diameter
0.31 in
Dimension Type
Inch
Spindle Diameter1
0.31 in

Details

Item
Universal Micrometer
Resolution
0.0001"
Range
1 to 2"
Features
Non-Rotating Spindle
Includes
(7) Anvil/Spindle Tip Pairs, Setting Standards
Spindle
Non-Rotating
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
Spindle Material
Steel
Anvil Material
Steel
SPC Output
No
Rotating Spindle (Yes/No)
No
IP Rating
Not Rated
Minimum Measurement - Inch
1 in
Thimble Type
Ratchet
Maximum Measurement - Inch
2 in
Anvil Shape
Flat
Accuracy
+/-0.00016 in
Inches Measured - Maximum
2 in
Rotating Spindle
No
Inches Measured - Minimum
1 in
Operation Type
Mechanical
Included Certification
Not Included

Description

Mechanical Universal Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.00016 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Features Non-Rotating, Included Certification Not Included, Includes (7) Anvil, Spindle Tip Pairs, Lock Nut Type Lock Nut, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.