Zoro Homepage

Spline Micrometer, Ratchet Thimble

  • Mfr # 3233-1B

  • Zoro # G6270052


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Features
Measure Splined Shafts, Slots and Keyways, Carbide Measuring Faces
Includes
Setting Standards
Spindle
Spline
Anvil
Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3233-1B
Zoro #
G6270052
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.118 in x 0.394 in
Anvil Size
0.394 in x 0.118 in
Spindle Diameter
0.118 in
Dimension Type
Inch
Spindle Diameter1
0.118 in
Jaw Depth
1.26 in

Details

Item
Micrometer
Resolution
0.0001"
Range
0 to 1"
Features
Measure Splined Shafts, Slots and Keyways, Carbide Measuring Faces
Includes
Setting Standards
Spindle
Spline
Anvil
Spline
Thimble
Ratchet
Lock Nut Type
Lock Nut
Anvil Material
Carbide
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
Yes
Spindle Material
Carbide
SPC Output
No
IP Rating
Not Rated
Maximum Measurement - Inch
1 in
Minimum Measurement - Inch
0 in
Coolant Resistant
No
Thimble Type
Ratchet
Accuracy
+/-0.00015in
Anvil Shape
Flat
Operation Type
Mechanical
Inches Measured - Minimum
0 in
Rotating Spindle
Yes
Inches Measured - Maximum
1in
Spindle Shape
Spline

Description

Digital Spline Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00015in, IP Rating Not Rated, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.394 in x 0.118 in, Coolant Resistant No, Dimension Type Inch, Jaw Depth 1.26 in, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Included Certification Not Applicable, Includes Setting Standard, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.