Zoro Homepage

Spline Micrometer, Ratchet Thimble

  • Mfr # 3233-6B

  • Zoro # G6261643


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Features
Measure Splined Shafts, Slots and Keyways, Carbide Measuring Faces
Includes
Setting Standards
Spindle
Spline
Anvil
Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3233-6B
Zoro #
G6261643
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.118 in x 0.394 in
Anvil Size
0.394 in x 0.118 in
Dimension Type
Inch
Spindle Diameter
0.118 in
Jaw Depth
3.72 in
Spindle Diameter1
0.118 in

Details

Item
Micrometer
Resolution
0.0001"
Range
5 to 6"
Features
Measure Splined Shafts, Slots and Keyways, Carbide Measuring Faces
Includes
Setting Standards
Spindle
Spline
Anvil
Spline
Thimble
Ratchet
Lock Nut Type
Lock Nut
Spindle Material
Carbide
Anvil Material
Carbide
SPC Output
No
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
Yes
IP Rating
Not Rated
Operation Type
Mechanical
Anvil Shape
Flat
Thimble Type
Ratchet
Accuracy
+/-0.00025in
Coolant Resistant
No
Maximum Measurement - Inch
6 in
Minimum Measurement - Inch
5 in
Rotating Spindle
Yes
Spindle Shape
Spline
Inches Measured - Minimum
5in
Inches Measured - Maximum
6in

Description

Digital Spline Micrometer, Range 5 in to 6 in, Resolution 0.0001 in, Accuracy +/-0.00025in, IP Rating Not Rated, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.394 in x 0.118 in, Coolant Resistant No, Dimension Type Inch, Jaw Depth 3.72 in, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Included Certification Not Applicable, Includes Setting Standard, Lock Nut Type Lock Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.