Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spline Micrometer, Spline Anvil

  • Mfr # 3233-1

  • Zoro # G6258049


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
0 to 1"
Operation
Mechanical
Features
Measure Splined Shafts, Slots and Keyways, Carbide Measuring Faces
Includes
Setting Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3233-1
Zoro #
G6258049
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.256 in
Anvil Size
0.256 in
Dimension Type
Inch
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in

Details

Item
Micrometer
Resolution
0.0001"
Range
0 to 1"
Operation
Mechanical
Features
Measure Splined Shafts, Slots and Keyways, Carbide Measuring Faces
Includes
Setting Standards
Spindle
Spline
Anvil
Spline
Thimble
Ratchet
Lock Nut Type
Lock Nut
Spindle Material
Steel
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Long Form Calibration Certificate
No
IP Rating
Not Rated
Accuracy
0.00016 in
Case Type
Plastic
Case Included
Yes
Anvil Shape
Spline
Thimble Type
Ratchet
Operation Type
Mechanical
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
1 in
Included Certification
Not Included
Inches Measured - Minimum
0 in
Inches Measured - Maximum
1 in
Rotating Spindle
Yes

Description

Mechanical Spline Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy 0.00016 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Spline, Anvil Size 0.256 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Blade Length 0.2560 in, Blade Thickness 0.0300 in, Included Certification Not Included, Includes Hard Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.