Zoro Homepage

Spring Anvil, 20.5 mm L, 23 mm W

  • Mfr # ISY-300-2

  • Zoro # G805968489


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 mm
Overall Length
40 mm
Overall Width
75 mm
Material
Steel
Anvil Width
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-300-2
Zoro #
G805968489
UPC #
6940561974782
Country of Origin
China

Dimensions

Overall Height
60 mm
Overall Length
40 mm
Overall Width
75 mm
Anvil Width
23 mm
Anvil Length
20.5 mm

Details

Item
Spring Anvil
Material
Steel
Number of Pieces
1
Product Type
Spring Anvil
Compatible Fixturing Set Manufacturer Number
ISY-300

Description

Spring Anvil, Anvil Length 20.5 mm, Anvil Width 23 mm, Compatible Fixturing Set Manufacturer Number ISY-300, Material Steel, Number of Pieces 1, Overall Height 60 mm, Overall Length 40 mm, Overall Width 75 mm, Product Type Spring Anvil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.