Zoro Homepage

Spring Anvil, 36 mm L, 100 mm W

  • Mfr # ISY-400-1

  • Zoro # G905968488


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

Overall Height
135 mm
Overall Length
60 mm
Overall Width
90 mm
Material
Steel
Product Type
Spring Anvil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-400-1
Zoro #
G905968488
UPC #
6940561974911
Country of Origin
China

Dimensions

Overall Height
135 mm
Overall Length
60 mm
Overall Width
90 mm
Anvil Length
36 mm
Anvil Width
100 mm

Details

Item
Spring Anvil
Material
Steel
Product Type
Spring Anvil
Number of Pieces
1
Compatible Fixturing Set Manufacturer Number
ISY-400

Description

Spring Anvil, Anvil Length 36 mm, Anvil Width 100 mm, Compatible Fixturing Set Manufacturer Number ISY-400, Material Steel, Number of Pieces 1, Overall Height 135 mm, Overall Length 60 mm, Overall Width 90 mm, Product Type Spring Anvil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.