Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Divider, Steel, 0 to 5.51" Range

  • Mfr # 7247-150

  • Zoro # G2549613


product price: $17.39
/ea

Key Features

Range (In.)
0 to 5.51
Construction
Steel
Nut Type
Stop
Includes
Plastic Case
Maximum Measurement - Inch
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7247-150
Zoro #
G2549613
UPC #
-
Country of Origin
China

Details

Item
Divider
Range (In.)
0 to 5.51
Construction
Steel
Nut Type
Stop
Includes
Plastic Case
Maximum Measurement - Inch
5.51 in
Caliper Material
Steel
Tip Type
Hardened Points
Leg Style
Flat
Minimum Measurement - Inch
0 in
Maximum Measurement
5.51 in
Joint Type
Spring
Range
0 in to 5.51 in
Product Type
Divider
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
150 mm
Inches Measured - Maximum
5.51 in

Description

Divider, Range 0 in to 5.51 in, Joint Type Spring, Maximum Measurement 5.51 in, Maximum Measurement - Inch 5.51 in, Minimum Measurement - Inch 0 in, Nut Type Stop, Tip Type Hardened Points, Caliper Material Steel, Leg Style Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.