Zoro Homepage

Spring Divider, Steel, 6" Range

  • Mfr # 7260-150

  • Zoro # G2549640


product price: $20.19
/ea

Key Features

Range (In.)
6
Construction
Steel
Nut Type
Stop
Includes
Plastic Case
Caliper Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7260-150
Zoro #
G2549640
UPC #
-
Country of Origin
China

Details

Item
Spring Divider
Range (In.)
6
Construction
Steel
Nut Type
Stop
Includes
Plastic Case
Caliper Material
Steel
Leg Style
Flat
Maximum Measurement
5.91 in
Range
0 in to 5.91 in
Maximum Measurement - Inch
5.91 in
Tip Type
Hardened Points
Joint Type
Spring
Minimum Measurement - Inch
0 in
Product Type
Spring Divider
Inches Measured - Maximum
5.91 in
Millimeters Measured - Maximum
150 mm
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in

Description

The Insize 7260-150 Spring Divider is the ideal tool for getting accurate measurements. The hard points make it easy to read and measure, even on small parts. This spring divider has a range of 0 in to 5.91 in, which means you can get an accurate measurement no matter what the size of your part is. It has hardened points at the tip for getting precise measurements every time. It also features a stop nut that will prevent it from slipping out of place while you are measuring your part. If you need to take accurate measurements with precision, this Insize Spring Divider is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.