Square
Mfr # 4791-752
Zoro # G416119065
product price: $25.89
/eaKey Features
Material
Stainless Steel
Case Type
Box
Squareness - Inch
Inside: .00102in, Outside:.00110in
Outside Dimensions
3.0 x 2.0 in
With Wide Base
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4791-752
Zoro #
G416119065
UPC #
-
Country of Origin
China
Dimensions
Outside Dimensions
3.0 x 2.0 in
Details
Material
Stainless Steel
Item
Square
Case Type
Box
Squareness - Inch
Inside: .00102in, Outside:.00110in
With Wide Base
No
Angle
90 Degrees
Description
Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 3.0 x 2.0 in, Case Type Box, Squareness - Inch Inside: .00102in, Outside:.00110in, With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.