Square
Mfr # 4796-50
Zoro # G816119030
product price: $23.19
/eaKey Features
Material
Stainless Steel
Squareness - Inch
Inside:.00095", Outside:.00098"
Angle
90 Degrees
Outside Dimensions
2 x 1.2 in
Case Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4796-50
Zoro #
G816119030
UPC #
-
Country of Origin
China
Dimensions
Outside Dimensions
2 x 1.2 in
Details
Material
Stainless Steel
Item
Square
Squareness - Inch
Inside:.00095", Outside:.00098"
Angle
90 Degrees
Case Type
Box
With Wide Base
No
Description
Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 2 x 1.2 in, Case Type Box, Squareness - Inch Inside:.00095 In., Outside:.00098 In., With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.