Stainless stee Extension Rod for M5
Mfr # ISQ-02-5110-020ST
Zoro # G911755584
product price: $67.19
/eaKey Features
Material
Stainless Steel
Extension Length
0.787 in
Extension Material
Stainless Steel
OEM Brand and Model Equivalent
Zeiss 600341-0252-000
Base Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISQ-02-5110-020ST
Zoro #
G911755584
UPC #
6940561989687
Country of Origin
China
Dimensions
Extension Length
0.787 in
Thread Size
M5
Outside Diameter
0.443 in
Details
Item
Extension Rod for M5 Stylus
Material
Stainless Steel
Extension Material
Stainless Steel
OEM Brand and Model Equivalent
Zeiss 600341-0252-000
Base Material
Stainless Steel
Compatible Product Type
M5 Styli
Compatible Pump
M5 CMM Styli
Description
Extension Rod for M5 Stylus, Thread Size M5, Material Stainless Steel, Outside Diameter 0.443 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.