Zoro Homepage

Stainless Steel Extension Rod for M2

  • Mfr # ISQ-02-2030-030ST

  • Zoro # G511755663


product price: $67.19
/ea

Key Features

Material
Stainless Steel
Extension Length
1.181 in
OEM Brand and Model Equivalent
Renishaw A-5004-7591
Extension Material
Stainless Steel
Thread Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-02-2030-030ST
Zoro #
G511755663
UPC #
6940561996319
Country of Origin
China

Dimensions

Extension Length
1.181 in
Thread Size
M2
Outside Diameter
0.118 in

Details

Item
Extension Rod for M2 Stylus
Material
Stainless Steel
OEM Brand and Model Equivalent
Renishaw A-5004-7591
Extension Material
Stainless Steel
Compatible Product Type
M2 Styli
Compatible Pump
M2 CMM Styli

Description

Extension Rod for M2 Stylus, Thread Size M2, Material Stainless Steel, Outside Diameter 0.118 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.