Zoro Homepage

Stainless Steel Extension Rod for M3

  • Mfr # ISQ-02-3040-050ST

  • Zoro # G711755616


product price: $74.69
/ea

Key Features

Material
Stainless Steel
Extension Material
Stainless Steel
OEM Brand and Model Equivalent
Zeiss 602030-8305-000
Extension Length
1.969 in
Compatible Product Type
M3 Styli
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-02-3040-050ST
Zoro #
G711755616
UPC #
6940561996524
Country of Origin
China

Dimensions

Extension Length
1.969 in
Thread Size
M3
Outside Diameter
0.157 in

Details

Item
Extension Rod for M3 Stylus
Material
Stainless Steel
Extension Material
Stainless Steel
OEM Brand and Model Equivalent
Zeiss 602030-8305-000
Compatible Product Type
M3 Styli
Compatible Pump
M3 CMM Styli

Description

Extension Rod for M3 Stylus, Thread Size M3, Material Stainless Steel, Outside Diameter 0.157 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.