Zoro Homepage

Stainless Steel Extension Rod for M3

  • Mfr # ISQ-35-105

  • Zoro # G611755594


product price: $32.89
/ea

Key Features

Material
Stainless Steel
Extension Material
Stainless Steel
OEM Brand and Model Equivalent
Renishaw A-5004-7583
Extension Length
0.79 in
Compatible Product Type
M3 Styli
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-35-105
Zoro #
G611755594
UPC #
6940561996586
Country of Origin
China

Dimensions

Extension Length
0.79 in
Thread Size
M3
Outside Diameter
0.16 in

Details

Item
Extension Rod for M3 Stylus
Material
Stainless Steel
Extension Material
Stainless Steel
OEM Brand and Model Equivalent
Renishaw A-5004-7583
Compatible Product Type
M3 Styli
Compatible Pump
M3 CMM Styli

Description

Extension Rod for M3 Stylus, Thread Size M3, Material Stainless Steel, Outside Diameter 0.16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.