Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Extension Rod for M3

  • Mfr # ISQ-35-110

  • Zoro # G711755586


product price: $34.15
/ea

Key Features

Material
Stainless Steel
OEM Brand and Model Equivalent
Renishaw A-5004-7584
Extension Length
1.18 in
Extension Material
Stainless Steel
Compatible Product Type
M3 Styli
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-35-110
Zoro #
G711755586
UPC #
6940561994544
Country of Origin
China

Dimensions

Extension Length
1.18 in
Thread Size
M3
Outside Diameter
0.16 in

Details

Item
Extension Rod for M3 Stylus
Material
Stainless Steel
OEM Brand and Model Equivalent
Renishaw A-5004-7584
Extension Material
Stainless Steel
Compatible Product Type
M3 Styli
Compatible Pump
M3 CMM Styli

Description

Extension Rod for M3 Stylus, Thread Size M3, Material Stainless Steel, Outside Diameter 0.16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.