Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stand, 20 mm Dia., 50 mm L

  • Mfr # ISY-600-80005

  • Zoro # G505929124


product price: $36.79
/ea

Key Features

Material
Steel
Overall Length
50 mm
Product Type
Stand
Overall Diameter
20 mm
Compatible Fixturing Set Manufacturer Number
ISY-600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-600-80005
Zoro #
G505929124
UPC #
6940561980370
Country of Origin
China

Dimensions

Overall Length
50 mm
Overall Diameter
20 mm

Details

Item
Stand
Material
Steel
Product Type
Stand
Compatible Fixturing Set Manufacturer Number
ISY-600
Number of Pieces
6

Description

Stand, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-600, Material Steel, Number of Pieces 6, Overall Diameter 20 mm, Overall Height Not Applicable, Overall Length 50 mm, Overall Width Not Applicable, Product Type Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.