Zoro Homepage

Stand, 45 Degrees

  • Mfr # ISY-100-9001

  • Zoro # G109824306


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Compatible Fixturing Set Manufacturer Number
ISY-100
Material
Steel
Number of Pieces
2
Product Type
45 Degrees Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-100-9001
Zoro #
G109824306
UPC #
6940561958379
Country of Origin
China

Details

Item
Stand, 45 Degrees
Compatible Fixturing Set Manufacturer Number
ISY-100
Material
Steel
Number of Pieces
2
Product Type
45 Degrees Stand

Description

Stand, 45 Degrees , Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-100, Material Steel, Number of Pieces 2, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Product Type 45 Degrees Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.