Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Rule, SS, 12" L, Unfinished, 31/32" W

  • Mfr # 7110-300

  • Zoro # G2549430


product price: $9.79
/ea

Key Features

Length (In.)
12 in
Width (In.)
31/32 in
Material
Stainless Steel
Graduations
0.5mm, 1/16 in, 1/32 in, 1/64 in, 1mm
Includes
Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7110-300
Zoro #
G2549430
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
12 in
Width (In.)
31/32 in
Width (mm)
25 mm
Size
12 in
Length (mm)
300 mm
Hanging Hole Diameter
1/4 in
Width - SAE
1 in
Length - Metric
300 mm
Width - Metric
25 mm
Folded Length
12 in
Length - SAE
12 in
Thickness
0.04 in

Details

Item
Steel Rule
Material
Stainless Steel
Graduations
0.5mm, 1/16 in, 1/32 in, 1/64 in, 1mm
Includes
Pouch
Construction
Stainless Steel
Markings
Etched and Black Painted
Graduation Type
Inch/Metric
Hook Type
No Hook
Features
Non-Glare Surface
Numeric Format
Decimal
Hanging Capability
Hanging Hole
Reading Direction
Left to Right
Sides
Double-Sided
Rule Color
Clear
Graduation Marks
0.5mm (1st 10 cm), 1/16 in, 1/32 in (1st 3 in), 1 mm
Numeric Marks
Inches, Millimeters
Rule Type
Rule
System of Measurement
Metric/SAE
Graduation Color
Black
Graduation Units
Inches, Millimeters
Orientation
Horizontal
Magnetic
Nonmagnetic
Edge Style
Square
Graduation Mark Style
Etched
Coating
Clear
Folding Rule Type
Outside Read
Accuracy
+/- 0.006 in
Flexibility
Rigid

Description

Steel Rule, Thickness 0.04 in, Graduation Marks 0.5mm (1st 10 cm), 1/16 in, 1/32 in (1st 3 in), 1 mm, Coating Clear, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Edge Style Square, Orientation Horizontal, Folding Rule Type Outside Read, Finish Not Applicable, System of Measurement Metric/SAE, Features Non-Glare Surface, Accuracy +/- 0.006 in, Includes Pouch, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Length - SAE 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.