Zoro Homepage

Styli

  • Mfr # 6284-10

  • Zoro # G2548940


product price: $9.69
/ea

Key Features

Type
Indicator
Application
Manufacturing, Metal Working, Quality Control
For Use With
Dial Test Indicator
Contact Point Shape
Ball
Contact Point Tip Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6284-10
Zoro #
G2548940
UPC #
-
Country of Origin
China

Dimensions

Contact Point Tip Length
0.5 in
Contact Point Tip Diameter
5/64 in
Stem Thread Size
M1.6 x 0.35
Contact Point Thread Size
M1.6 x 0.35
Stem Dia.
0.039 in
Overall Length
0.5 in
Stem Diameter
0.039 in

Details

Item
Dial Test Indicator Stylus
Type
Indicator
Application
Manufacturing, Metal Working, Quality Control
For Use With
Dial Test Indicator
Contact Point Shape
Ball
Number of Pieces
1
Compatible with Manufacturer Model No.
2381-31, 2381-35, 2398-03
Contact Point Material
Carbide
Case Type
Case
Includes Case
Yes
Product Type
Point

Description

Dial Test Indicator Stylus, Case Type Case, Compatible with Brand and Series Not Applicable, Compatible with Manufacturer Model No. 2381-31, 2381-35, 2398-03, Contact Point Material Carbide, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Not Applicable, Includes Case Yes, Number of Pieces 1, Overall Length 0.5 in, Stem Dia. 0.039 in, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 5/64 in, Contact Point Tip Length 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.