Styli For Dial Test Indicators, 3/8" D
Mfr # 6284-17
Zoro # G2551199
product price: $9.79
/eaKey Features
Type
Dial Test Indicator Tips
For Use With
Dial Test Indicator
Depth (In.)
3/8
Application
Manufacturing, Metal Working, Quality Control
Contact Point Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6284-17
Zoro #
G2551199
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
3/8
Contact Point Tip Length
1-1/64 in
Contact Point Thread Size
M1.6 x 0.35
Contact Point Tip Diameter
1/32 in
Overall Length
1.02 in
Stem Thread Size
M1.6 x 0.35
Stem Dia.
0.39 in
Stem Diameter
0.39 in
Details
Item
Dial Test Indicator Stylus
Type
Dial Test Indicator Tips
For Use With
Dial Test Indicator
Application
Manufacturing, Metal Working, Quality Control
Contact Point Material
Steel
Compatible with Manufacturer Model No.
2383-35A
Number of Pieces
1
Contact Point Shape
Ball
Includes Case
Yes
Case Type
Case
Product Type
Point
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Brand and Series Not Applicable, Compatible with Manufacturer Model No. 2383-35A, Contact Point Material Steel, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Not Applicable, Includes Case Yes, Number of Pieces 1, Overall Length 1.02 in, Stem Dia. 0.39 in, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 1/32 in, Contact Point Tip Length 1-1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.