Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Head, Aluminum, For ISY-100

  • Mfr # ISY-100-27016

  • Zoro # G405968483


product price: $20.29
/ea

Key Features

Material
Aluminum
Number of Pieces
2
Product Type
Support Head
Compatible Fixturing Set Manufacturer Number
ISY-100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-100-27016
Zoro #
G405968483
UPC #
6928640393792
Country of Origin
China

Details

Item
Support Head
Material
Aluminum
Number of Pieces
2
Product Type
Support Head
Compatible Fixturing Set Manufacturer Number
ISY-100

Description

Support Head, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-100, Material Aluminum, Number of Pieces 2, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Product Type Support Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.