Support Head, Nylon, For ISY-100
Mfr # ISY-100-27038
Zoro # G205968348
product price: $19.19
/eaKey Features
Material
Nylon
Compatible Fixturing Set Manufacturer Number
ISY-100
Number of Pieces
2
Product Type
Support Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISY-100-27038
Zoro #
G205968348
UPC #
6928640395802
Country of Origin
China
Details
Item
Support Head
Material
Nylon
Compatible Fixturing Set Manufacturer Number
ISY-100
Number of Pieces
2
Product Type
Support Head
Description
Support Head, Anvil Length Not Applicable, Anvil Width Not Applicable, Compatible Fixturing Set Manufacturer Number ISY-100, Material Nylon, Number of Pieces 2, Overall Diameter Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Product Type Support Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.