Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISH-SR14530
Zoro #
G0134694
UPC #
-
Country of Origin
China
Dimensions
Height
0.59 in
Width
1.57 in
Length
1.57 in
Details
Item
Support Ring Type D
For Use With
Spherical Outside Surface of Insize Portable Leeb Hardness Tester Range 0.571 in to 1.181 in SR
Accessory Type
Support Ring Type D
Description
Support Ring Type D, Height 0.59 in, Length 1.57 in, Width 1.57 in, For Use With Spherical Outside Surface of Insize Portable Leeb Hardness Tester Range 0.571 in to 1.181 in SR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.