Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Plate Stand, 22" Plate W, Steel

  • Mfr # 6902-106A

  • Zoro # G4444397


product price: $1,078.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Plate Width
22 in
Plate Length
24 in
Highest Stand Height
30 45/64 in
Special Features
Adjusting Range of Jacks 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6902-106A
Zoro #
G4444397
UPC #
-
Country of Origin
China

Dimensions

Plate Width
22 in
Plate Length
24 in
Highest Stand Height
30 45/64 in
Maximum Stand Height
25 13/64 in
Overall Length
13.89 in
Size
13.89 in x 22.05 in x 25.2 in
Overall Width
22.05 in
For Surface Plate Length
24 in
For Surface Plate Width
36 in

Details

Item
Surface Plate Stand
Mobile/Stationary
Stationary
Special Features
Adjusting Range of Jacks 1 in
Material
Steel
Color
Silver
Includes
(5) Jacks
For Use With
24 in x 36 in x 4 in Surface Plate
Open or Cabinet
Open Stand
Mobile or Stationary
Stationary
Construction
Steel
Product Type
Surface Plate Stand

Description

Surface Plate Stand, For Surface Plate Length 24 in, For Surface Plate Width 36 in, For Use With 24 in x 36 in x 4 in Surface Plate, Maximum Stand Height 25 13/64 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 13.89 in, Overall Width 22.05 in, Size 13.89 in x 22.05 in x 25.2 in, Construction Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.