Zoro Homepage

Surface Roughness Tester, Analysis Graph

  • Mfr # ISR-C002

  • Zoro # G7229533


product price: $2,903.99
/ea
Free Shipping & Returns

Key Features

Measuring Range
6299 micron in
Profile
Ra, Rz, Rq, Rv, Rp, RS, R3z, R3y, Rt (JIS), Rk, Rku, Rsm, Rpc, Rpk, Rvk, Rsk, Mr1, Mr2, Ry (JIS), Rmax
Sampling Length (In.)
0.2 in
Number of Sampling Spans
1, 2, 3, 4, 5
Power Supply
9V Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISR-C002
Zoro #
G7229533
UPC #
-
Country of Origin
China

Dimensions

Sampling Length (In.)
0.2 in
Cut Off Length (In.)
0.01 in, 0.03 in, 0.1 in
Arbitrary Length (In.)
5.550
Dimensions (In.)
5.55 x 2.16 x 1.57
Sampling Length
0.2 in
Dimensions - Display Unit
1.57 in x 2.16 in x 1.57 in
Probe Tip Radius
5 um
Sampling Range Arbitrary Length
5.55 mm
Transverse Cutoff Length
0.01 in; 0.03 in; 0.1 in
Display Screen Size
2.56 in

Details

Item
Handheld Surface Roughness Tester
Measuring Range
6299 micron in
Profile
Ra, Rz, Rq, Rv, Rp, RS, R3z, R3y, Rt (JIS), Rk, Rku, Rsm, Rpc, Rpk, Rvk, Rsk, Mr1, Mr2, Ry (JIS), Rmax
Number of Sampling Spans
1, 2, 3, 4, 5
Power Supply
9V Battery
Includes
Probe Cover, Adjustable Stand
Detector
0.010ozf
Drive Unit
Skidded
Output
USB
Tester Series
Insize C002
Analysis Graph
Rmr Analysis, Roughness Profile
Probe
196 uin
Features
21 Roughness Parameters, Connected With Printer Via Bluetooth, Display Roughness Values, Profile And Curve, Memory Of Maximum 100 Results, Automatic Power Off
Operating Position
Horizontal, Vertical
Display Functions
Analysis Graph, Language Selection, Standard Selection, Print & Export Data, Save Data, Select Sampling Length
Measuring Condition Standards
ANSI, ISO-4287, JISB0601, ISO-12085, JIS-B0631
Includes Case
No
Measuring Range Rz
0.02 micronm to 160 micronm
Drive Unit Principle
Skid
IP Rating
Not Rated
Data Output Type
Cable
Minimum Operating Temperature - F
-4 Degrees F
SPC Output
Yes
Measuring Range (mm)
0.16 mm
Maximum Operating Temperature - C
40 Degrees C
Data Output Connection Type
Bluetooth
Memory Storage Capacity
100
Compatible Wireless Transmitter
Bluetooth
Includes Battery
Yes
Parameters Measured
Ra, Rz, Rq, Rv, Rp, RS, R3z, R3y, Rt, Rz (JIS), Rk, Rku, Rsm, Rpc, Rpk, Rvk, Rsk, Mr1, Mr2, Ry (JIS), Rmax
Profile Resolution
0.01micron in
Probe Sensor Type
Inductive
Maximum Operating Temperature - F
104 Degrees F
Includes Printer
No
Probe Positions
Axial
Minimum Operating Temperature - C
-20 Degrees C
Measuring Range (In.)
6299 micron in
Detector Measuring Force
2.78 mN
Measuring Range Ra
0.005 micronm to 16 micronm
Number of Parameters Measured
21
Compatible Memory Card
None
Operating Temperature Range
-4 Degrees F to 104 Degrees F / -20 Degrees C to 40 Degrees C

Description

Handheld Surface Roughness Tester, Features 21 Roughness Parameters, Connected With Printer Via Bluetooth, Display Roughness Values, Profile And Curve, Memory Of Maximum 100 Results, Automatic Power Off, Measuring Range 6299 micron in, Profile Ra, Rz, Rq, Rv, Rp, RS, R3z, R3y, Rt (JIS), Rk, Rku, Rsm, Rpc, Rpk, Rvk, Rsk, Mr1, Mr2, Ry (JIS), Rmax, Analysis Graph Rmr Analysis, Roughness Profile, Cut Off Length (In.) 0.01 in, 0.03 in, 0.1 in, Sampling Length (In.) 0.2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.