Zoro Homepage

Surface Specimen Set

  • Mfr # ISR-CSE318

  • Zoro # G6281718


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Profile
Ra 1, 2, 4, 8uin Rz: 18, 22, 25, 49uin Rz: 14, 28, 40, 56uin
Analysis Graph
Cylindrical Lapping, Superfinishing
For Use With
Surface Roughness by Symbol
Roughness - Rz
1, 2, 4, 8 uin 1, 2, 4, 8 uin
Roughness - Ra
1, 2, 4, 8 uin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISR-CSE318
Zoro #
G6281718
UPC #
-
Country of Origin
United Kingdom

Dimensions

Specimen Dimensions
128 mm x 52 mm

Details

Item
Surface Roughness Specimen Set
Profile
Ra 1, 2, 4, 8uin Rz: 18, 22, 25, 49uin Rz: 14, 28, 40, 56uin
Analysis Graph
Cylindrical Lapping, Superfinishing
For Use With
Surface Roughness by Symbol
Roughness - Rz
1, 2, 4, 8 uin 1, 2, 4, 8 uin
Roughness - Ra
1, 2, 4, 8 uin
For Machining Method
Cylindrical Lapping, Superfinishing
Material
Nickel
Number of Pieces
8
Product Type
Surface Roughness Specimen Set

Description

Surface Roughness Specimen Set, Material Nickel, For Machining Method Cylindrical Lapping, Superfinishing, Number of Pieces 8, Roughness - Ra 1, 2, 4, 8 uin, Roughness - Rz 1, 2, 4, 8 uin 1, 2, 4, 8 uin, Specimen Dimensions 128 mm x 52 mm, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.