Surface Specimen Set
Mfr # ISR-CSE319
Zoro # G6305770
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Profile
Ra: 16, 32, 63, 125, 250, 500, 1000, 2000uin Rz: 76.8, 128, 246, 500, 950, 1950, 4010, 7400uin
Analysis Graph
Face Turning
For Use With
Surface Roughness by Symbol
For Machining Method
Face Turning
Material
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISR-CSE319
Zoro #
G6305770
UPC #
-
Country of Origin
United Kingdom
Dimensions
Specimen Dimensions
128 mm x 52 mm
Details
Item
Surface Roughness Specimen Set
Profile
Ra: 16, 32, 63, 125, 250, 500, 1000, 2000uin Rz: 76.8, 128, 246, 500, 950, 1950, 4010, 7400uin
Analysis Graph
Face Turning
For Use With
Surface Roughness by Symbol
For Machining Method
Face Turning
Material
Nickel
Roughness - Rz
76.8, 128, 246, 500, 950, 1950, 4010, 7400 uin
Number of Pieces
8
Roughness - Ra
16, 32, 63, 125, 250, 500, 1000, 2000 uin
Product Type
Surface Roughness Specimen Set
Description
Surface Roughness Specimen Set, Material Nickel, For Machining Method Face Turning, Number of Pieces 8, Roughness - Ra 16, 32, 63, 125, 250, 500, 1000, 2000 uin, Roughness - Rz 76.8, 128, 246, 500, 950, 1950, 4010, 7400 uin, Specimen Dimensions 128 mm x 52 mm, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.