Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bore Gauge, Graduations 0.005 in

  • Mfr # 4852-E15

  • Zoro # G5135034


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Measuring Range (In.)
0.600 in -1.200 in
Material
Carbon Steel
Graduations
0.005 in
Length (In.)
6.496 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4852-E15
Zoro #
G5135034
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
6.496 in
Dimension Type
Inch
Overall Length
6 1/2 in

Details

Item
Taper Bore Gauge
Measuring Range (In.)
0.600 in -1.200 in
Material
Carbon Steel
Graduations
0.005 in
Number of Pieces
1
Finish
Satin Chrome
Measuring Range (In./mm)
0.600 in -1.200 in
Number of Leaves
1
Features
Quick Measurement of Bore Diameter
Range
0.6 in to 1.2 in
Operation Type
Mechanical
Gauge Style
Rounded Body
SPC Output
No
Inches Measured - Maximum
0.6 in
Inches Measured - Minimum
1.2 in

Description

Taper Bore Gauge, Range 0.6 in to 1.2 in, Resolution Not Applicable, Graduations 0.005 in, SPC Output No, Data Output Type Not Applicable, Material Carbon Steel, Dimension Type Inch, Gauge Style Rounded Body, Number of Leaves 1, Operation Type Mechanical, Finish Satin Chrome, Overall Length 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.