Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Gauge, Graduations 0.001 in

  • Mfr # 4630-1E

  • Zoro # G5134815


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Measuring Range (In.)
0.010 in -0.150 in
Material
Steel
Graduations
0.001 in
Length (In.)
4.449 in
Number of Leaves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4630-1E
Zoro #
G5134815
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
4.449 in
Width (In.)
0.520 in
Overall Length
4 29/64 in
Dimension Type
Inch

Details

Item
Taper Gauge
Measuring Range (In.)
0.010 in -0.150 in
Material
Steel
Graduations
0.001 in
Number of Leaves
1
Number of Pieces
1
Features
Quick Measurement of Gap Width
Measuring Range (In./mm)
0.010 in -0.150 in
Finish
Satin Chrome
Range
0.0100 in to 0.1500 in
Gauge Style
Flat Leaf
SPC Output
No
Operation Type
Mechanical
Inches Measured - Maximum
0.0100 in
Inches Measured - Minimum
0.1500 in

Description

Taper Gauge, Range 0.0100 in to 0.1500 in, Resolution Not Applicable, Graduations 0.001 in, SPC Output No, Data Output Type Not Applicable, Material Steel, Dimension Type Inch, Gauge Style Flat Leaf, Number of Leaves 1, Operation Type Mechanical, Finish Satin Chrome, Overall Length 4 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.