Zoro Homepage

Taper Gauge Set, Graduations 1/64 in

  • Mfr # 4837-1E

  • Zoro # G5134858


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Measuring Range (In.)
1/16 in -1-1/16 in
Material
Steel
Graduations
1/64 in
Length (In.)
5.512 in
Includes
4 Pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4837-1E
Zoro #
G5134858
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
5.512 in
Width (In.)
1.083 in
Overall Length
5 33/64 in
Dimension Type
Fractional Inch

Details

Item
Taper Gauge Set
Measuring Range (In.)
1/16 in -1-1/16 in
Material
Steel
Graduations
1/64 in
Includes
4 Pieces
Features
Measure Opening, Slot Width, Hole Diameter
Number of Leaves
4
Measuring Range (In./mm)
1/16 in -1-1/16 in
Number of Pieces
4
Finish
Uncoated
SPC Output
No
Operation Type
Mechanical
Gauge Style
Flat Leaf
Range
1/16 in to 5/16 in, 21/64 in to 9/16 in, 37/64 in to 13/16 in, 53/64 in to 1 1/16 in
Inches Measured - Minimum
1 1/16 in
Inches Measured - Maximum
1/16 in

Description

Taper Gauge Set, Range 1/16 in to 5/16 in, 21/64 in to 9/16 in, 37/64 in to 13/16 in, 53/64 in to 1 1/16 in, Resolution Not Applicable, Graduations 1/64 in, SPC Output No, Data Output Type Not Applicable, Material Steel, Dimension Type Fractional Inch, Gauge Style Flat Leaf, Number of Leaves 4, Operation Type Mechanical, Finish Uncoated, Includes 4 Pieces, Overall Length 5 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.