Zoro Homepage

Telescoping Gage Set, Satin, 6.312" D

  • Mfr # 4206-1

  • Zoro # G4444363


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Range (In.)
6.312
Depth (In.)
6.312
Overall Length (In.)
5.375
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4206-1
Zoro #
G4444363
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
6.312
Overall Length (In.)
5.375
Maximum Measuring Depth
6 in
Overall Length
4.528 in, 5.394 in

Details

Item
Telescoping Gauge Set
Number of Pieces
6
Range (In.)
6.312
Finish
Satin
Includes
Plastic Carrying Case
Case Type
Plastic Case
Included Gauge Ranges
1 1/4 in to 2 1/8 in, 1/2 in to 3/4 in, 2 1/8 in to 3 1/2 in, 3 1/2 in to 6 in, 3/4 in to 1 1/4 in, 5/16 in to 1/2 in
Replaceable Handle
Yes
Includes Case
Yes
Maximum Measurement - Inch
6 in
Minimum Measurement - Inch
5/16 in
Range
5/16 in to 6 in
Gauge Plunger Style
Double-Arm Plunger
Millimeters Measured - Minimum
8 mm
Inches Measured - Minimum
5/16 in
Inches Measured - Maximum
6 in
Millimeters Measured - Maximum
150 mm

Description

Telescoping Gauge Set, Range 5/16 in to 6 in, Gauge Plunger Style Double-Arm Plunger, Included Gauge Ranges 1 1/4 in to 2 1/8 in, 1/2 in to 3/4 in, 2 1/8 in to 3 1/2 in, 3 1/2 in to 6 in, 3/4 in to 1 1/4 in, 5/16 in to 1/2 in, Maximum Measurement - Inch 6 in, Minimum Measurement - Inch 5/16 in, Number of Pieces 6, Case Type Plastic Case, Includes Plastic Carrying Case, Includes Case Yes, Overall Length 4.528 in, 5.394 in, Replaceable Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.